Cylindrical roller bearing NTN
Inner diameter | 80 mm |
---|---|
Outer diameter | 110 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 110x110x30 mm |
---|---|
Logistic Weight | 841 g |
Inner diameter | 80 mm |
Outer diameter | 110 mm |
Width | 30 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days