Cylindrical roller bearing
Inner diameter | 300 mm |
---|---|
Outer diameter | 420 mm |
Width | 72 mm |
Logistics dimensions (L x W x H) | 72x420x420 mm |
---|---|
Logistic Weight | 31200 g |
Inner diameter | 300 mm |
Outer diameter | 420 mm |
Width | 72 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | SL1829..-TB |
Material | Steel |
Reference speed | 540 rpm |
Limit speed | 870 rpm |
Basic static load, radial - C0r | 2200000 N |
Basic dynamic load, radial - Cr | 1170000 N |
Usually arrives within 14 working days