Cylindrical roller bearing NTN
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 67 mm |
Logistics dimensions (L x W x H) | 140x140x67 mm |
---|---|
Logistic Weight | 3748 g |
Inner diameter | 90 mm |
Outer diameter | 140 mm |
Width | 67 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days