References
RHP:LRJ2JC3
Rubix:158A0088
Manufacturer :LRJ2JC3 R
EAN:00747023007530

Documents
Product details : RHP CYLIND ROLLR BEARING LRJ2JC3
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 758 g |
|---|---|
| Bearing Clearance | c3 |
| Basic static load, radial - C0r | 79000 N |
| Basic dynamic load, radial - Cr | 72000 N |
Show UNSPSC/ECL@SS
£ 90.33 excl. VAT
/ Each
£ 108.40 incl. VAT
- Usually arrives within 14 working days
