Cylindrical roller bearing NTN
Inner diameter | 95 mm |
---|---|
Outer diameter | 145 mm |
Width | 67 mm |
Logistics dimensions (L x W x H) | 145x145x67 mm |
---|---|
Logistic Weight | 4140 g |
Inner diameter | 95 mm |
Outer diameter | 145 mm |
Width | 67 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days