INA SL185030-A-C3-2S CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL185030-A-C3-2S
Rubix:274A8570
Manufacturer :0002707840034
EAN:4047643176705

Documents
Product details : INA SL185030-A-C3-2S CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistic Weight | 13300 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 225 mm |
| Width | 100 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 1150 rpm |
| Basic static load, radial - C0r | 1390000 N |
| Basic dynamic load, radial - Cr | 810000 N |
Show UNSPSC/ECL@SS
£ 2,579.38 excl. VAT
/ 2 pieces
£ 3,095.26 incl. VAT
- Usually arrives within 14 working days
