Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Greasing methods and systems
(545)
See Mechanical lubrication technology
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical lubrication technology
Greasing methods and systems
Lubricating oils and greases
Lubricating oil
PERMA MULTIPURPOSE OIL SO3 110291X125ML
PERMA MULTIPURPOSE OIL SO3 110291X125ML
Lubricating oil Perma
References
perma:
110291
rubix:
122A8917
ean:
4061201084943
Technical specifications
Viscosity at 40°C
100
mm²/s
See all Specifications
Security form
Product details
Technical specifications
Product details : PERMA MULTIPURPOSE OIL SO3 110291X125ML
Technical specifications
Attributes
Logistic Weight
220
g
Viscosity at 40°C
100
mm²/s
Min. temperature
-20
°C
Max. temperature
60
°C
70
mm
140
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.39
excl. VAT
/
Each
£
41.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PERMA 104685 STAR REFILL 250ML SO14
SKF LFFM 100/5 FOOD GRADE GEN PURPOSE CHAIN OIL
PERMA LUBRICATION UNIT 104696
PERMA FUTURA120SO14 PERMA-107083
PERMA S069 BIO DEGRADE OIL 104198
SKF LHMT68/5
MAKITA SC00000106 OIL 35CC
PERMA 104202 STAR LC60 WITH SO69
PERMA-TEC 101096 C120 SO14 LUBRICATION SYSTEM
PERMA 101117 PERMA STAR LC 120 WITH MULTIPURPOSE OIL SO32
FAG BEARING GREASE ARCANOL-SPEED2,6-400G
ROCOL 15234 FOODLUBE UNIVERSAL 2 GREASE 18KG
SNR LUBGREASEGUNSET MAINTENANCE TOOLS
SKF WIDE TEMP GRS 400ML LGWM 2/0.4
SKF LGFQ 2/SD125 TLSD REFILL CANISTER WITH LGFQ 2 125ML INCL. A BATTER