References
SKF:LHMT 68/5
Rubix:127A2553
EAN:7316572455630




Technical specifications
| Packaging | 1 canister |
|---|---|
| Use | conveyor chains;drive chains;lifting chains |
| Viscosity at 40°C | 68 mm²/s |
Documents
Product details : SKF LHMT68/5
SKF LHMT 68 is ideal for medium temperatures and dusty environments (cement production, materials handling, etc.), where a high penetration with a thin lubricating film is required.
Technical specifications
Attributes
| Packaging | 1 canister |
|---|---|
| Use | conveyor chains;drive chains;lifting chains |
| Viscosity at 40°C | 68 mm²/s |
| Composition | mineral oil |
| Weight | 4.25 kg |
| Flash Point | >200 °c |
Show UNSPSC/ECL@SS
£ 86.84 excl. VAT
/ Each
£ 104.21 incl. VAT
- Delivery usually within ( 3 ) days