Bio oil
Composition | Ester/Synth. KW-oil |
---|---|
Packaging | Transparent plastic |
Use | Single point lubrication |
Logistic Weight | 360 g |
---|---|
Composition | Ester/Synth. KW-oil |
Packaging | Transparent plastic |
Use | Single point lubrication |
Viscosity at 40°C | 320 mm²/s |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
67 mm | |
157 mm |
Usually arrives within 14 working days