PERMA FUTURA120SO14 PERMA-107083


Bio oil

References
perma:107083
rubix:134A1025
ean:4061201057121
brand logo
brand logo
Technical specifications
CompositionEster Oil / Synt.KW Oil
PackagingTransparent plastic
UseSingle-point lubrication
See all Specifications

Product details : PERMA FUTURA120SO14 PERMA-107083


Perma Futura is the optimal automatic single-point lubrication system for every branch of industry, especially for plants whose ambient conditions require extreme hygiene. This lubrication system is especially used in the food industry. Perma Futura is also ideal for corrosion-causing production areas.

Strengths

-Safe against tampering, easy handling-low-cost, permanent lubrication-change is quick and easy without any special tool-fast level control due to permanently visible piston position in lubrication system-corrosion resistant, can be used underwater-safe and permanent lubrication in explosion zones-increased safety at work, as danger areas need to be visited less frequently for maintenance- underground usepossible

Applications

Perma FUTURA is suitable for single-point lubrication on rolling and sliding bearings, sliding guides, open gears, racks, spindles, shaft seals and chains. This lubrication system is optimally used in areas that must be kept in a particularly hygienic manner. Due to its corrosion resistance, Perma Futura has proven itself in the food industry.

Technical specifications


Attributes
Logistic Weight250 g
CompositionEster Oil / Synt.KW Oil
PackagingTransparent plastic
UseSingle-point lubrication
Viscosity at 40°C320 mm²/s
Min. temperature0 °C
Max. temperature40 °C
67 mm
111 mm
Show UNSPSC/ECL@SS
£ 29.49 excl. VAT
/ Each
£ 35.39 incl. VAT
  • Usually arrives within 14 working days