European design roller chain Renold
Chain pitch | 25.4 mm |
---|---|
Profile | simplex (1) |
Chain | 16b-1 |
Logistic Weight | 8,523 g |
---|---|
Chain pitch | 25.4 mm |
Profile | simplex (1) |
Chain | 16b-1 |
Roller diameter | 15.88 mm |
Inner width min. | 17.02 mm |
Chain length | 3048 mm |
Pin length | 34.9 mm |
Chain pin diameter | 8.28 mm |
Plate type | round |
Plate height | 20.2 mm |
Plate thickness | 3.7 mm |
Tensile strength min. | 43.16 kN |
In stock: Next day delivery