TSUBAKI 90000010430-M RF06B-PC BS-PC CHAIN DWG XF105.10078-E MTR
Drive Chain
See technical informationSee documentsReferences
Tsubaki:RF06B PC 1 RP (P=3/8")
Rubix:269A5327
Manufacturer :90000010430-M
EAN:8718472248654

Documents
Product details : TSUBAKI 90000010430-M RF06B-PC BS-PC CHAIN DWG XF105.10078-E MTR
Combination makes it a lube-free, low noise (5 dB lower than BS standard roller chain) and lightweight chain (50% lighter than BS standard roller chain).
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Chain | 06b-1 |
| Roller diameter | 6.35 mm |
| Inner width min. | 5.72 mm |
| Material | stainless steel;engineering plastic (inner link) |
| Pin length | 13.75 mm |
| Chain pin diameter | 3.28 mm |
| Weight | 0.03 kg |
| Plate height | 8.6 mm |
| Plate thickness | 1.3 mm |
| Tensile strength min. | 0.2 kN |
Show UNSPSC/ECL@SS
£ 55.09 excl. VAT
/ Each
£ 66.11 incl. VAT
- Usually arrives within 14 working days