BS Stainless Steel Simplex Roller Chain
Chain pitch | 8 mm |
---|---|
Profile | Simplex (1) |
Chain | 05B-1 |
Chain pitch | 8 mm |
---|---|
Profile | Simplex (1) |
Chain | 05B-1 |
Roller diameter | 5 mm |
Inner width min. | 3 mm |
Chain length | 5000 m |
Material | Stainless Steel |
Pin length | 8.7 mm |
Chain pin diameter | 2.31 mm |
Plate type | Standard |
Plate height | 7.1 mm |
Plate thickness | 1 mm |
Tensile strength min. | 5 kN |
Usually arrives within 14 working days