BS Runner Standard Roller Chain
Chain pitch | 12.7 mm |
---|---|
Profile | Duplex (2) |
Chain | 08B-2 |
Chain pitch | 12.7 mm |
---|---|
Profile | Duplex (2) |
Chain | 08B-2 |
Roller diameter | 8.51 mm |
Inner width min. | 7.75 mm |
Chain length | 5000 mm |
Pin length | 16.9 mm |
Chain pin diameter | 4.45 mm |
Weight | 4.1 kg |
Plate height | 12 mm |
Plate thickness | 1.6 mm |
Tensile strength min. | 32 kN |
Usually arrives within 14 working days