BS Duplex Stainless Steel Roller Chain
Chain pitch | 25.4 mm |
---|---|
Profile | Duplex (2) |
Chain | 16B-2 |
Chain pitch | 25.4 mm |
---|---|
Profile | Duplex (2) |
Chain | 16B-2 |
Roller diameter | 15.88 mm |
Inner width min. | 17.02 mm |
Chain length | 5000 m |
Material | Stainless Steel |
Pin length | 68.6 mm |
Chain pin diameter | 8.28 mm |
Plate type | Standard |
Plate height | 20.9 mm |
Plate thickness | 3.24 mm |
Tensile strength min. | 63.6 kN |
Usually arrives within 14 working days