SANDVIK A345-051R19-13M COROMILL 490 CUTTERS 5722723
Face milling cutter CoroMill® 345
See technical informationReferences
Sandvik Coromant:A345-051R19-13M
Rubix:318A1500
Manufacturer :5722723



Product details : SANDVIK A345-051R19-13M COROMILL 490 CUTTERS 5722723
Face milling cutter CoroMill® 345
Technical specifications
Attributes
| Z | 4 mm |
|---|---|
| Tail diameter | 19.05 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 45 mm |
| Tail | arbor -iso 6462 -a (hexagon socket head cap screw) -inch: 3/4 |
Show UNSPSC/ECL@SS
£ 637.63 excl. VAT
/ Each
£ 765.16 incl. VAT
- Usually arrives within 14 working days
