SANDVIK A360-254R63-Z12E19 MILLCUTTER SIDE&FACEMILLS 5722786


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:A360-254R63-Z12E19
rubix:317A3094
manufacturer :5722786
ean:12349890
brand logo
brand logo
Technical specifications
Z12 mm
Tail diameter63.5 mm
Internal coolingNo
See all Specifications

Product details : SANDVIK A360-254R63-Z12E19 MILLCUTTER SIDE&FACEMILLS 5722786


Technical specifications


Attributes
Z12 mm
Tail diameter63.5 mm
Internal coolingNo
Type of tool tip attachmentFlange
Total length80 mm
Show UNSPSC/ECL@SS
£ 2,746.63 excl. VAT
/ Each
£ 3,295.96 incl. VAT
  • Usually arrives within 14 working days