Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK RA245-100J31.75-12H MILLCUTTER SIDE&FACEMILLS 5739715
SANDVIK RA245-100J31.75-12H MILLCUTTER SIDE&FACEMILLS 5739715
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
RA245-100J31.75-12H
rubix:
317A6297
manufacturer :
5739715
Technical specifications
Z
10
mm
Tail diameter
31.75
mm
Internal cooling
no
See all Specifications
Product details
Technical specifications
Product details : SANDVIK RA245-100J31.75-12H MILLCUTTER SIDE&FACEMILLS 5739715
Technical specifications
Attributes
Z
10
mm
Tail diameter
31.75
mm
Internal cooling
no
Type of tool tip attachment
screw
Total length
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,102.60
excl. VAT
/
Each
£
1,323.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RA390038M3211H-SVIK IMPERIAL COROM
SANDVIK RA300-051R19-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738754
SANDVIK 490-040C4-08M COROMILL 490 CUTTERS 5761845
SANDVIK 360-160Q40-Z8E28 MILLCUTTER SIDE&FACEMILLS 5759161
PRAMET 20A2R032B20-SAD11E-C END MILL 6760205
SANDVIK 690-080C8-1473H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764745
SANDVIK 690-066C6-1053H 5764737
SANDVIK RA790-050C5S1-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740362
PRAMET 14A3R018A12-SAD07D-C Milling Cutter
SANDVIK 490-044Q16-08M COROMILL 490 CUTTERS 5762138
R33152250Q60MMR-SVIK C-MILL U200 H
SANDVIK 345-160Q40-13L COROMILL 490 CUTTERS 5759475
SANDVIK RA200-089R38-13L MILLCUTTER SIDE&FACEMILLS 5738560
SANDVIK RA590-125J38A-11M MILLCUTTER SIDE&FACEMILLS 5740379
R790063C6S222M-SVIK COROMILL 790 A