SANDVIK R390-032C3-11L050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745520


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-032C3-11L050
rubix:318A4582
manufacturer :5745520
brand logo
brand logo
Technical specifications
Diameter32 mm
Z2 mm
Tail diameter32 mm
See all Specifications

Product details : SANDVIK R390-032C3-11L050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745520


Technical specifications


Attributes
Diameter32 mm
Z2 mm
Tail diameter32 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 458.80 excl. VAT
/ Each
£ 550.56 incl. VAT
  • Usually arrives within 14 working days