SANDVIK RA300-127R38-25H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740102


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-127R38-25H
rubix:317A6121
manufacturer :5740102
brand logo
brand logo
Technical specifications
Z7 mm
Tail diameter38.1 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA300-127R38-25H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740102


Technical specifications


Attributes
Z7 mm
Tail diameter38.1 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 1,147.00 excl. VAT
/ Each
£ 1,376.40 incl. VAT
  • Usually arrives within 14 working days