SANDVIK A419-051R19-14M MILLCUTTER SIDE&FACEMILLS 6289908


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:A419-051R19-14M
rubix:318A1214
manufacturer :6289908
ean:26289908
brand logo
brand logo
Technical specifications
Z4 mm
Tail diameter19.05 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK A419-051R19-14M MILLCUTTER SIDE&FACEMILLS 6289908


Technical specifications


Attributes
Z4 mm
Tail diameter19.05 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length44.45 mm
Show UNSPSC/ECL@SS
£ 598.17 excl. VAT
/ Each
£ 717.80 incl. VAT
  • Usually arrives within 14 working days