SANDVIK R390-080C6-11M060 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745546


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-080C6-11M060
rubix:317A7468
manufacturer :5745546
brand logo
brand logo
Technical specifications
Diameter80 mm
Z7 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK R390-080C6-11M060 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745546


Technical specifications


Attributes
Diameter80 mm
Z7 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length60 mm
Show UNSPSC/ECL@SS
£ 916.37 excl. VAT
/ Each
£ 1,099.64 incl. VAT
  • Usually arrives within 14 working days