Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 360-315Q60-Z12D28 MILLCUTTER SIDE&FACEMILLS 5758924
SANDVIK 360-315Q60-Z12D28 MILLCUTTER SIDE&FACEMILLS 5758924
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
360-315Q60-Z12D28
rubix:
317A2593
manufacturer :
5758924
Technical specifications
Z
12
mm
Tail diameter
60
mm
Internal cooling
No
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 360-315Q60-Z12D28 MILLCUTTER SIDE&FACEMILLS 5758924
Technical specifications
Attributes
Z
12
mm
Tail diameter
60
mm
Internal cooling
No
Type of tool tip attachment
Flange
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,390.43
excl. VAT
/
Each
£
4,068.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 490-080C8-14H COROMILL 490 CUTTERS 5829358
SANDVIK A490-102R38-14L COROMILL 490 CUTTERS 5844013
SANDVIK R210-100Q32-14M FACE MILLING CUTTER 5742685
SANDVIK 600-040Q16-12H 6252731
SANDVIK 490-050HA06-08M COROMILL 490 CUTTERS 5762170
R590160Q40A11M-SVIK COROMILL CENTU
SANDVIK 360-200Q60-Z10E19 MILLCUTTER SIDE&FACEMILLS 5759167
R790084C8S122H-SVIK COROMILL 790 A
SANDVIK TOOLHOLDER R390-125Q40-17L
SANDVIK RA300-025O25-09M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739796
SANDVIK A345-063R25-13L COROMILL 490 CUTTERS 5722747
SANDVIK 490-050C6-08M 490 SQUARE SHOULDER MILLING CUTTER 5762163
SANDVIK R390-025A25L-17L 390 SQUARE SHOULDER MILLING CUTTER 5745453
SANDVIK 490-050A32-14L COROMILL 490 CUTTERS 5829326
SANDVIK RA300-032M32-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739804