SANDVIK A425-102R38-17H MILLING TOOL AUTO MODULMILL SCRAPER 6717896
Face milling cutter CoroMill® 425
See technical informationReferences
Sandvik Coromant:A425-102R38-17H
Rubix:317A4041
Manufacturer :6717896



Product details : SANDVIK A425-102R38-17H MILLING TOOL AUTO MODULMILL SCRAPER 6717896
Face milling cutter CoroMill® 425
Technical specifications
Attributes
| Z | 12 mm |
|---|---|
| Tail diameter | 38.1 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 63 mm |
| Tail | arbor -iso 6462 -a (hexagon socket head cap screw) -inch: 1 1/2 |
Show UNSPSC/ECL@SS
£ 2,201.50 excl. VAT
/ Each
£ 2,641.80 incl. VAT
- Usually arrives within 14 working days
