Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
CUTLINE SHELL FACE MILL 45DEG FRS45 P100 12 832624
CUTLINE SHELL FACE MILL 45DEG FRS45 P100 12 832624
Shell face mill 45° frs45p
References
giss cutline:
832624
rubix:
832624
ean:
3660338053467
Technical specifications
Diameter
113
mm
Z
6
mm
Type of tool tip attachment
FRS45 P100 12
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE SHELL FACE MILL 45DEG FRS45 P100 12 832624
Shell face mill 45° frs45p Shell face mill 45° frs45p
Technical specifications
Attributes
Diameter
113
mm
Z
6
mm
Type of tool tip attachment
FRS45 P100 12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
301.76
excl. VAT
/
Each
£
362.11
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SANDVIK A490-051R19-08H COROMILL 490 CUTTERS 5723557
SANDVIK RA245-032MN25-12L MILLCUTTER SIDE&FACEMILLS 5738652
SANDVIK A425-254R63-17H MILLING TOOL AUTO MODULMILL SCRAPER 6717960
SANDVIK RA390-063R19-11M MILLCUTTER SIDE&FACEMILLS 5739670
R390032B3211H-SVIK COROMILL 390 EN
SANDVIK MR80-R080Q27-12M 8303347
R390050Q2218M-SVIK COROMILL SQUARE
SANDVIK R390-040C5-11H 390 SQUARE SHOULDER MILLING CUTTER 5745416
SANDVIK R390-036C3-11M050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745574
SANDVIK 690-040C6-1046H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5765061
SANDVIK R300-20EH20-10L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550018
SANDVIK R390-012B16-11L 390 SQUARE SHOULDER MILLING CUTTER 5745382
SANDVIK 490-044C4-14H COROMILL 490 CUTTERS 5829337
SANDVIK A490-063R25-14M COROMILL 490 CUTTERS 5844009
SANDVIK 490-063Q22-14H MILLING CUTTER 5829333