SANDVIK A425-152R38-17H MILLING TOOL AUTO MODULMILL SCRAPER 6717898


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:A425-152R38-17H
rubix:317A2746
manufacturer :6717898
brand logo
brand logo
Technical specifications
Z18 mm
Tail diameter38.1 mm
Internal coolingNo
See all Specifications

Product details : SANDVIK A425-152R38-17H MILLING TOOL AUTO MODULMILL SCRAPER 6717898


Technical specifications


Attributes
Z18 mm
Tail diameter38.1 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 3,180.77 excl. VAT
/ Each
£ 3,816.92 incl. VAT
  • Usually arrives within 14 working days