SANDVIK R390-032A32L-17L 390 SQUARE SHOULDER MILLING CUTTER 5745513


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-032A32L-17L
rubix:1042220
manufacturer :5745513
brand logo
brand logo
Technical specifications
Diameter32 mm
Z2 mm
Tail diameter32 mm
See all Specifications

Product details : SANDVIK R390-032A32L-17L 390 SQUARE SHOULDER MILLING CUTTER 5745513


Technical specifications


Attributes
Diameter32 mm
Z2 mm
Tail diameter32 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length250 mm
Show UNSPSC/ECL@SS
£ 305.90 excl. VAT
/ Each
£ 367.08 incl. VAT
  • Usually arrives within 14 working days