Miller body bore for surface miller Sandvik Coromant
Diameter | 63.5 mm |
---|---|
Z | 5 mm |
Tail diameter | 25.4 mm |
Diameter | 63.5 mm |
---|---|
Z | 5 mm |
Tail diameter | 25.4 mm |
Internal cooling | yes |
Type of tool tip attachment | screw |
Total length | 50.0126 mm |
Usually arrives within 14 working days