SANDVIK R300-160Q40-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744573


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-160Q40-20M
rubix:317A5276
manufacturer :5744573
brand logo
brand logo
Technical specifications
Z9 mm
Tail diameter40 mm
Internal coolingNo
See all Specifications

Product details : SANDVIK R300-160Q40-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744573


Technical specifications


Attributes
Z9 mm
Tail diameter40 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 1,494.80 excl. VAT
/ Each
£ 1,793.76 incl. VAT
  • Usually arrives within 14 working days