R300063Q2208H-SVIK T-MAX/U-MAX SCR


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-063Q22-08H
rubix:1044838
manufacturer :5744277
ean:11831013
brand logo
brand logo
Technical specifications
Z10 mm
Tail diameter22 mm
Internal coolingYes
See all Specifications

Product details : R300063Q2208H-SVIK T-MAX/U-MAX SCR


Technical specifications


Attributes
Z10 mm
Tail diameter22 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 870.73 excl. VAT
/ Each
£ 1,044.88 incl. VAT
  • Usually arrives within 14 working days