Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SVJBL2020K11B1-SVIK COROTURN 107 S
SVJBL2020K11B1-SVIK COROTURN 107 S
Tool holder Sandvik Coromant
References
sandvik coromant:
SVJBL 2020K 11-B1
rubix:
1028295
manufacturer :
5751637
Technical specifications
Total length
125
mm
Width
25
mm
Height
20
mm
See all Specifications
Product details
Technical specifications
Product details : SVJBL2020K11B1-SVIK COROTURN 107 S
Technical specifications
Attributes
Total length
125
mm
Width
25
mm
Height
20
mm
Type of assembly
VBMT
Type of tool tip attachment
Insert
Head length
21.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.00
excl. VAT
/
Each
£
177.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK C5-MWLNL-27140-08 P CUTTING UNIT FOR TURNING 5728102
SANDVIK C5-SCLCL-11070-09 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728670
SANDVIK C5-PTFNR-17090-16W CONCEPT HOLDERS FOR INSERT/ADAPTER 5728523
MITSUBCARB SSSCR2020K12 TOOL-HOLDER EXTERNAL 7016242
WALTER A40T-DWLNR08 TOOLHOLDERS 5522933
SANDVIK C4-SCLCL-27050-09 5727905
SANDVIK C5-PTFNR-22110-16W CONCEPT HOLDERS FOR INSERT/ADAPTER 5728526
WALTER DDHNR2020K15 TOOLHOLDERS TURNING GROOVING THREADING 6016593
SANDVIK SL70-CRDCL-35-09V 6632396
MITSUBCARB DDJNR2525M15 TOOL-HOLDER EXTERNAL 7008569
PRAMET SCLCR 2020 K 12-M-A EXTERNAL TURNING TOOL 6756580
SANDVIK C5-PCLNR-13080-09HP T-MAX P CUTTING UNIT FOR TURNING 6188682
SANDVIK SDJCL 2020K 11 107 SHANK TOOL FOR TURNING 5749500
SANDVIK C8-DCMNN-00150-16 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729645
WALTER A25T-DWLNL06 TOOLHOLDERS TURNING GROOVING THREADING 5522924