PRAMET DTGNR 2020 K 16 EXTERNAL TURNING TOOL 6757948

Tool holder Pramet

See technical information
References
Pramet:DTGNR 2020 K 16
Rubix:2532098
Manufacturer :6757948
EAN:3603602933041
brand logo

Product details : PRAMET DTGNR 2020 K 16 EXTERNAL TURNING TOOL 6757948


Double clamp turning tool for holding a triangular negative insert with an inscribed circle diameter of 9.525mm, 4.76mm thick (ISO designation TN.. 1604.. ), right hand 90° side cutting with off-set shank, 20mm tool height x 20mm width x 125mm long for taper turning and longitudinal turning with and without shoulder

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 84.79 excl. VAT
/ Each
£ 101.75 incl. VAT
  • Usually arrives within 14 working days