Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK PCLNL 2020K 12 P SHANK TOOL FOR TURNING 5738229
SANDVIK PCLNL 2020K 12 P SHANK TOOL FOR TURNING 5738229
Shank Tool
References
sandvik coromant:
PCLNL2020K12
rubix:
200501
manufacturer :
5738229
Technical specifications
Total length
125
mm
Width
20
mm
Height
20
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK PCLNL 2020K 12 P SHANK TOOL FOR TURNING 5738229
Applications
Build Tool Assembly;Calculate Cutting Data
Technical specifications
Attributes
Total length
125
mm
Width
20
mm
Height
20
mm
Type of tool tip attachment
insert
Head length
27.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.26
excl. VAT
/
Each
£
105.91
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK C8-DCRNR-55080-16 P CUTTING UNIT FOR TURNING 5729654
SANDVIK C5-PDUNR-27140-15M1 T-MAX P CUTTING UNIT FOR TURNING 6188393
WALTER DWLNL2020X08-P TOOLHOLDERS TURNING GROOVING THREADING 7050834
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNR 2525 M08 847296
SANDVIK C6-PCRNL-35065-19HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853286
SANDVIK QD-NN2F33-25A QD BLADE FOR PARTING 6397273
WALTER DDJNR2020X11-P TOOLHOLDERS 6824220
WALTER A32T-DWLNR06 TOOLHOLDERS 5522927
SANDVIK STFCR 2020K 11-A 107 SHANK TOOL FOR TURNING 5751517
MITSUBCARB DDJNR2020K15-T TOOL-HOLDER EXTERNAL 90025211
MITSUBCARB SXZCR1616H15 TOOL-HOLDER EXTERNAL 90022448
C8DCRNL5508019-SVIK CAPTO CUTTING
SANDVIK C6-PCLNR-45065-12 P CUTTING UNIT FOR TURNING 5730327
SANDVIK C5-PCLNL-22110-12M1 6188376
SANDVIK TOOLHOLDER A16R STFCL 11 B1