Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK C5-SVJBR-35060-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728756
SANDVIK C5-SVJBR-35060-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728756
Tool holder Sandvik Coromant
References
sandvik coromant:
C5-SVJBR-35060-11
rubix:
318A9483
manufacturer :
5728756
Technical specifications
Total length
60
mm
Width
50
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK C5-SVJBR-35060-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728756
Technical specifications
Attributes
Total length
60
mm
Width
50
mm
Type of assembly
vbmt
Type of tool tip attachment
insert
Head length
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
353.97
excl. VAT
/
Each
£
424.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WALTER A50U-DDUNR15 TOOLHOLDERS TURNING GROOVING THREADING 5522839
TOOLHOLDER SVHBL2020K16
SANDVIK SVJBR 1616K 11-S-B1 5751834
SANDVIK C6-DCLNL-17100-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729596
SANDVIK SCLCR 1616H 09 107 SHANK TOOL FOR TURNING 5748765
MITSUBCARB SXZCR1616H15 TOOL-HOLDER EXTERNAL 90022448
SANDVIK PCLNR 2525M 12 P SHANK TOOL FOR TURNING 5738416
MITSUBCARB SCLCL1616H12 TOOL-HOLDER EXTERNAL 7014106
SANDVIK TOOLHOLDER A20S STFCL 11 B1
SANDVIK A25T-SCLCL 09 107 BORING BAR FOR TURNING 5722380
SANDVIK TOOLHOLDER PCLNL 2020K 09
SANDVIK C4-DCLNL-27055-16 T-MAX P CUTTING UNIT FOR TURNING 5727526
WALTER DSSNR2525M15 TOOLHOLDERS TURNING GROOVING THREADING 5042228
C4STFCR1308011B1-SVIK T-MAX U CAPT
STFCR2525M16-SVIK T-MAX U TOOLHOLD