References
Sandvik Coromant:ES03KM6
Rubix:287A0008
Manufacturer :6253351




Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK ES03KM6 6253351
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 14.5 mm |
| Angle of helix | 0 ° |
| Total length | 80 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 38.09 excl. VAT
/ Each
£ 45.71 incl. VAT
- Usually arrives within 14 working days