References
Walter Prototyp:M205549-EGM14
Rubix:276A3456
Manufacturer :6149787
EAN:4042446230234

Technical specifications
| Threading | egm14 x 2 (p=2 mm) |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores |
Documents
Product details : WALTER M205549-EGM14 TAPS HSS-E X PERT 6149787
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | egm14 x 2 (p=2 mm) |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14.5 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 20 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | egm14 x 2 (p=2 mm) |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 121.33 excl. VAT
/ Each
£ 145.60 incl. VAT
- Usually arrives within 14 working days