Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DA-M3.5C145 COROTAP OPTIMIZED VERSATILITY 6539516
SANDVIK T200-XM100DA-M3.5C145 COROTAP OPTIMIZED VERSATILITY 6539516
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DA-M3.5C145
rubix:
319A8783
manufacturer :
6539516
ean:
26539516
Technical specifications
Threading diameter
3.5
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DA-M3.5C145 COROTAP OPTIMIZED VERSATILITY 6539516
Technical specifications
Attributes
Threading diameter
3.5
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.93
excl. VAT
/
Each
£
17.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER 24167-RC1/8 HAND- AND MACHINE TAPS HSS/-E 5078788
DORMER EP305/16 SPIRAL POINT TAP 5/16 INCH X 24 5973844
DORMER E293M6 TAP M6 X 1.00 MM 6305744
WALTER P21569-M14X1.5 TAPS HSS-E X PERT 6244639
DORMER EX00M18 TAP M18 X 2.50 MM 5973748
WALTERPROT TC216-M12X1.25-L0-WY80FC MACHINE TAP 6958851
SANDVIK T100-KM104DA-M8D210 COROTAP 6871209
SPIRAL FLUTE TAP HSS GT 1/2 BSW
DOR HSCO TAP M45X3.0
WALTER 21311-M3X0.35 HAND- AND MACHINE TAPS HSS/-E 5077336
WALTERPROT 2148005-M12X1.5 ADVANCED MACHINE TAPS HSS-E 5077720
WALTERPROT S2056302-M20 ADVANCED MACHINE TAPS HSS-E 5101719
GUHRING 02849 009.728 MACHINE TAPS 9028490097280
SANDVIK T100-KM100AA-M8D210 COROTAP 6871331
WALTERPROT TC115-M4-C0-WY80AA TAP 6743425