SANDVIK E049M8 COROTAP OPTIMIZED SPECIFIC MATERIALS 6182567
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:E049M8
Rubix:318A2445
Manufacturer :6182567




Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK E049M8 COROTAP OPTIMIZED SPECIFIC MATERIALS 6182567
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 16.3 mm |
| Angle of helix | 0 ° |
| Total length | 72 mm |
| Body material | hss / pm |
Show UNSPSC/ECL@SS
£ 45.78 excl. VAT
/ Each
£ 54.94 incl. VAT
- Usually arrives within 14 working days