SANDVIK T100-KM104AA-M6D210 COROTAP 6871349


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM104AA-M6D210
rubix:317A6481
manufacturer :6871349
ean:7323220282173
brand logo
brand logo
Technical specifications
Threading diameter6 mm
Angle of helix0 °
Total length80 mm
See all Specifications

Product details : SANDVIK T100-KM104AA-M6D210 COROTAP 6871349


Technical specifications


Attributes
Threading diameter6 mm
Angle of helix0 °
Total length80 mm
Thread depth15.6 mm
Body materialNon-Metallic and other materials
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 53.08 excl. VAT
/ Each
£ 63.70 incl. VAT
  • Usually arrives within 14 working days