Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 21361-M52X1.5 HAND- AND MACHINE TAPS HSS/-E 5077502
WALTERPROT 21361-M52X1.5 HAND- AND MACHINE TAPS HSS/-E 5077502
Machine thread-cutter Walter Prototyp
References
walter prototyp:
21361-M52X1.5
rubix:
357A4057
manufacturer :
5077502
ean:
4042446019983
Technical specifications
Threading diameter
52
mm
Total length
32
mm
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 21361-M52X1.5 HAND- AND MACHINE TAPS HSS/-E 5077502
Technical specifications
Attributes
Threading diameter
52
mm
Total length
32
mm
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
732.13
excl. VAT
/
Each
£
878.56
incl. VAT
Usually arrives within 14 working days
Select variants (51)
Add to cart
Check our products from related categories
CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL POINT G3/4 X 14 864937
WALTERPROT 22267-UNC9/16 ADVANCED MACHINE TAPS HSS-E 5078064
SANDVIK T300-XM104DA-M3C150 COROTAP OPTIMIZED FOR VERSATILITY 6635154
SANDVIK T300-XM103AF-7/16C110 COROTAP OPTIMIZED VERSATILITY 6966982
SANDVIK T200-XM101AE-1/2C110 COROTAP OPTIMIZED FOR VERSATILITY 6967143
WALTER P2036005-M12 TAPS HSS-E X PERT 6149244
DORMER EX00M39 TAP M39 X 4.00 MM 5973624
SANDVIK T100-KM108DB-M14X150D210 COROTAP 6871264
ROEBUCK HSS TAP SET UNF 9/16X18
DORMER HSCO TAP M16X1.5 E290M16X1.5
DORMER E471M6 SPIRAL POINT TAP M6 X 1.00 MM 6554524
SANDVIK T300-XM100DA-M10B150 COROTAP OPTIMIZED FOR VERSATILITY 8248821
DORMER E299M16X1.5 6290597
DORMER E513M5X.75NO2 TAP M5 X 0.75 MM 5977231
SANDVIK E049M10 COROTAP OPTIMIZED SPECIFIC MATERIALS 6182546