Machine thread-cutter Sandvik Coromant
Angle of helix | 0 ° |
---|---|
Total length | 100 mm |
Body material | HSS-E |
Angle of helix | 0 ° |
---|---|
Total length | 100 mm |
Body material | HSS-E |
Type | British through-bores |
With cooling spray | No |
Threading (inch) | G |
No. of threads per inch | 19 |
Usually arrives within 14 working days