References
Walter Prototyp:P205599-EGM14
Rubix:276A3505
Manufacturer :6244516
EAN:4042446236519

Technical specifications
| Threading | m14x2 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores |
Documents
Product details : WALTER P205599-EGM14 TAPS HSS-E X PERT 6244516
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m14x2 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 20 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | m14x2 |
| No. of threads per inch | 12.7 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 107.90 excl. VAT
/ Each
£ 129.48 incl. VAT
- Usually arrives within 14 working days