Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DF-10-32C150 COROTAP OPTIMIZED VERSATILITY 6539236
SANDVIK T200-XM100DF-10-32C150 COROTAP OPTIMIZED VERSATILITY 6539236
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DF-10-32C150
rubix:
319A8694
manufacturer :
6539236
Technical specifications
Angle of helix
0
°
Type
American through-bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T200-XM100DF-10-32C150 COROTAP OPTIMIZED VERSATILITY 6539236
Technical specifications
Attributes
Angle of helix
0
°
Type
American through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.33
excl. VAT
/
Each
£
19.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00822 010.000 MACHINE TAPS HSS-E
DORMER EP317/16 SPIRAL POINT TAP 7/16 INCH X 20 5973919
SANDVIK T300-MM100JA-M6B115 COROTAP 8248728
WALTERPROT M22263-UNC5/16 TAPS HSS-E X PERT 6149924
DORMER HSCO TAP M24X2.0 E268M24X2.0
GUHRING 00832 010.006 MACHINE TAPS 9008320100060
SANDVIK T300-XM101DA-M20 B150 6539148
SANDVIK T300-XM101AF-9/16C145 COROTAP OPTIMIZED VERSATILITY 6966784
DORMER E513M9X1.0NO2 TAP M9 X 1.00 MM 5977177
DORMER E620M4 E620 M4 X 0.70 MM METRICOARSE STRAIGHT FLUTE TAP 5978072
DORMER HSCO TAP M24 E250M24
SANDVIK T200-XM101DA-M4 C145 COROTAP 200 CUTTING TAP 6635003
SANDVIK T100-KM104DB-M10X100D210 COROTAP 6871244
DORMER EP11M16X1.5 SPIRAL POINT TAP M16 X 1.50 MM 5973610
WALTER P21210-M4X0.5 TAPS HSS-E X PERT 6149300