SANDVIK R331.32-203R38QM0.807 MILLCUTTER SIDE&FACEMILLS 6448902


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R331.32-203R38QM0.807
rubix:317A3493
manufacturer :6448902
brand logo
brand logo
Technical specifications
Diameter203.2 mm
Z6 mm
Tail diameter38.1 mm
See all Specifications

Product details : SANDVIK R331.32-203R38QM0.807 MILLCUTTER SIDE&FACEMILLS 6448902


Technical specifications


Attributes
Diameter203.2 mm
Z6 mm
Tail diameter38.1 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length62.992 mm
Show UNSPSC/ECL@SS
£ 2,425.97 excl. VAT
/ Each
£ 2,911.16 incl. VAT
  • Usually arrives within 14 working days