SANDVIK RA210-035M32-09H MILLCUTTER SIDE&FACEMILLS 5738756
Face milling cutter CoroMill® 210
See technical informationReferences
Sandvik Coromant:RA210-035M32-09H
Rubix:318A4563
Manufacturer :5738756



Product details : SANDVIK RA210-035M32-09H MILLCUTTER SIDE&FACEMILLS 5738756
Face milling cutter CoroMill® 210
Technical specifications
Attributes
| Z | 3 mm |
|---|---|
| Tail diameter | 31.75 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 108.7639 mm |
| Tail | weldon (din1835-b / din6535-hb) -inch: 1 1/4 |
Show UNSPSC/ECL@SS
£ 498.27 excl. VAT
/ Each
£ 597.92 incl. VAT
- Usually arrives within 14 working days
