SANDVIK RA210-038C3-09M MILLCUTTER SIDE&FACEMILLS 5738761


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA210-038C3-09M
rubix:318A3055
manufacturer :5738761
brand logo
brand logo
Technical specifications
Z3 mm
Tail diameter32 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA210-038C3-09M MILLCUTTER SIDE&FACEMILLS 5738761


Technical specifications


Attributes
Z3 mm
Tail diameter32 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50.0126 mm
Show UNSPSC/ECL@SS
£ 515.53 excl. VAT
/ Each
£ 618.64 incl. VAT
  • Usually arrives within 14 working days