Miller body bore for surface miller Sandvik Coromant
Diameter | 101.6 mm |
---|---|
Z | 4 mm |
Tail diameter | 38.1 mm |
Diameter | 101.6 mm |
---|---|
Z | 4 mm |
Tail diameter | 38.1 mm |
Internal cooling | No |
Type of tool tip attachment | Screw |
Total length | 62.99962 mm |
Usually arrives within 14 working days