SANDVIK 490-040A32-08M COROMILL 490 CUTTERS 5761880


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:490-040A32-08M
rubix:318A3584
manufacturer :5761880
brand logo
brand logo
Technical specifications
Diameter40 mm
Z4 mm
Tail diameter32 mm
See all Specifications

Product details : SANDVIK 490-040A32-08M COROMILL 490 CUTTERS 5761880


Technical specifications


Attributes
Diameter40 mm
Z4 mm
Tail diameter32 mm
Internal coolingYes
Type of tool tip attachmentScrew
TailCylindrical
Total length170 mm
Show UNSPSC/ECL@SS
£ 498.27 excl. VAT
/ Each
£ 597.92 incl. VAT
  • Usually arrives within 14 working days