Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK RA210-038O32-09H MILLCUTTER SIDE&FACEMILLS 5738765
SANDVIK RA210-038O32-09H MILLCUTTER SIDE&FACEMILLS 5738765
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
RA210-038O32-09H
rubix:
318A3755
manufacturer :
5738765
Technical specifications
Z
4
mm
Tail diameter
31.75
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK RA210-038O32-09H MILLCUTTER SIDE&FACEMILLS 5738765
Technical specifications
Attributes
Z
4
mm
Tail diameter
31.75
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
254
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
490.87
excl. VAT
/
Each
£
589.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R390040C411M-SVIK COROMILL 390 CAP
SANDVIK N331.32-203T51QM0.807 MILLCUTTER SIDE&FACEMILLS 6448879
SANDVIK R245-250Q60-12L 245 FACE MILLING CUTTER 5744031
SANDVIK RA390-019EH20-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416912
R300050Q2208H-SVIK T-MAX/U-MAX SCR
RA390038M3211M-SVIK IMPERIAL COROM
SANDVIK R331.32-200Q40KM15.00 MILLCUTTER SIDE&FACEMILLS 5745132
SANDVIK R300-20EH20-08M 6550017
SANDVIK 490-125Q40-08H COROMILL 490 CUTTERS 5761892
RA390038M3854M-SVIK COROMILL 390 L
SANDVIK RA390-016O16L-11L 5739309
SANDVIK RA300-102R38-25H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740088
SANDVIK 745-200Q60-21M MILLCUTTER SIDE&FACEMILLS 6702247
SANDVIK R365-160Q40-W15H MILLCUTTER SIDE&FACEMILLS 5745365
WALTER F4041.B27.080.Z07.13 MILLING CUTTERS 6411206