SANDVIK RA300-102R38-25H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740088


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-102R38-25H
rubix:317A7712
manufacturer :5740088
brand logo
brand logo
Technical specifications
Z6 mm
Tail diameter38.1 mm
Internal coolingyes
See all Specifications

Product details : SANDVIK RA300-102R38-25H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740088


Technical specifications


Attributes
Z6 mm
Tail diameter38.1 mm
Internal coolingyes
Type of tool tip attachmentscrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 885.53 excl. VAT
/ Each
£ 1,062.64 incl. VAT
  • Usually arrives within 14 working days